Beli Amplas Bulat 120 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- Orange Sanding Disc / Amplas Bulat / Amplas Velcroatribut:
- Type: Tekin
- TRUSCO Amplas Bulat KertasDeskripsi:_x000D_-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance._x000D_-Silicon carbide abrasive grains are used._x000D_-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef_x000D_-Bead removal of welded portions: #14 to #24._x000D_-Rust remover of hull/car body: #24 to #60._x000D_-Burr removal of metal: #40 to #80._x000D_-Polishing of stone material (medium finish): #80 to #120._x000D_-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- KRISBOW Mata Gerinda Amplas Susun Zirkonium OksidaDeskripsi:Gunakan gerinda poles Krisbow yang cocok untuk finishing pada permukaan besi maupun stainless steel agar terlihat lebih mengkilap dan berkilau. Gerinda Poles Zirconium Oxide #120 10 cm dari Krisbow adalah alat serbaguna untuk penggunaan profesional dan umum serta cocok digunakan untuk berbagai jenis material. Digunakan dalam pekerjaan untuk perbaikan dan penyelesaian finishing dari bodi otomotif dan pekerjaan industri, dan mempermudah pengerjaan menggosok lapisan cat, dempul atau surfacer. Bahan Zirconium oxide biasa digunakan untuk berbagai mesin gerinda karena sifatnya yang kuat dan tahan lama.atribut:
- Dimensions (mm): 100x16
- Speed (rpm): Max. 15300
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- Flexigo Amplas Rollatribut:
- Length (m): 50
Daftar Harga Amplas Bulat 120 Terbaru March 2026
| Klingspor Fiber Disc 7Inch (Amplas Bulat) | Rp17.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp349.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| Synott Abrasive Paper Duco (Kertas Amplas) | Rp189.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
| KRISBOW Sikat Kawat Bulat | Rp20.900 |
| Orange Sanding Disc / Amplas Bulat / Amplas Velcro | Rp74.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/P103081182-1.jpeg)
/42P102019146-2.jpg)
/P102032367-1.jpg)
/ncP103680840-2.jpg)
/chP103195449-2.jpg)
/0hP105158017-1.jpg)
/5eP101000194-3.jpg)
/a1P103774361-2.jpg)





/eiP102248522-5.jpg)


/4kP103081164-4.jpg)
/P103081173-1.jpeg)